Beli Mechanical Seal Centrifugal Pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  2. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  3. DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)
    Mulai

    Rp4.299.900

    DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)
    Deskripsi:
    Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
  4. ARGAL Pump Centrifugal Thermoplastic TMB Series (Pompa Sentrifugal)
    Mulai

    Rp5.099.900

    ARGAL Pump Centrifugal Thermoplastic TMB Series (Pompa Sentrifugal)
    Deskripsi:
    BASIS Range (TMB). This range of pumps features a single stage centrifugal impeller and magnetic drive. The TMB Range consists of 5 models which can deliver flows of 15-70 Litres per minute. This range is constructed entirely of glass fibre reinforced polypropylene and has outstanding chemical and mechanical resistance. What makes this range ideal for various applications are the compact dimensions, low noise and the absence of a seal.
    atribut:
    • Phase: 1
    • Frequency (Hz): 50/60
  5. Wasser Pump Submersible (Pompa Celup)
    Mulai

    Rp669.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  6. Latty Double Mechanical Seal
    Mulai

    Rp62.999.900

    Latty Double Mechanical Seal
    Deskripsi:
    Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 200
  7. Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)
    Mulai

    Rp5.999.900

    Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)
    Deskripsi:
    NM 50 HzClose-Coupled centrifugal pumps with threaded end connections.Standard MOC
  8. Shimge Pump Centrifugal Horizontal Multistage (Pompa Sentrifugal)
    Mulai

    Rp4.299.900

    Shimge Pump Centrifugal Horizontal Multistage (Pompa Sentrifugal)
    Deskripsi:
    BW, BWJ(T) stainless steel horizontal multistage centrifugal pumps are non-self priming pumps used for transporting liquid. They are classified into two kinds: cylinder type and sectional type. They adopt horizontal motor and alloy mechanical seal, which makes the replacement more convenient. The overflowing part of the horizontal process pump is made of stainless steel 304, applicable for light-corrosion medium. Relying on the high efficiency, energy saving performance, reliable quality, wide usable range, our products receive the great popularity after being launched.
  9. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  10. Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia)
    Mulai

    Rp17.999.900

    Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia)
    Deskripsi:
    The JXM-A series of dosing pumps offer the high performance with the capacity up to 1200L/H and with outstanding values for pressure applications up to 12 Bar. This series dosing pump is designed for durability and cost effectiveness, which is welcome to be unsed in lots of lines, such as the water treatment, chemical, power, food and beverage, paper, textile etc
    atribut:
    • Material: Pump Head : PVC,PVDF, Stainless; Diapragm : PTFE; Valve Ball : Ceramic; Valve Seat : PVC,PVDF, Stainless; Valve Cover : PVC,PVDF, Stainless; Valve Gasket : FPM/PTFE
    • Maximum Suction (m): 2
    • Measuring Accuracy Reaches (%): ±1
    • Motor Voltage (V/Hz): 220-380
    • Temperatures of Liquid (°C): -10 to 40
  11. Latty Dynamic Single Mechanical Seal
    Mulai

    Rp28.999.900

    Latty Dynamic Single Mechanical Seal
    Deskripsi:
    Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 220
  12. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.799.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
  13. Latty Dynamic Single Cartridge Mechanical Seal
    Mulai

    Rp33.999.900

    Latty Dynamic Single Cartridge Mechanical Seal
    Deskripsi:
    Designed for performance, ease of use and safety: surface drive system, unique working length and self-turning setting clamps are some of its design features. Cartridge mechanical seal , 100% approved.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Approvals: (On request) FDA, CE 1935/2004, ATEX, ACS
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 220
    • Type of Industries: Chemical, Pharmaceutical, Car Industry, Food Industry, Boilers, Paper Mills, Water Distribution
  14. York Pump Pump Submersible Dirty Water (Pompa Celup)
    Mulai

    Rp1.899.900

    York Pump Pump Submersible Dirty Water (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Voltage (V): 220
  15. Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Deskripsi:
    N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
  16. TERAL Pump Submersible Coolant (Pompa Celup)
    Mulai

    Rp5.199.900

    TERAL Pump Submersible Coolant (Pompa Celup)
    Deskripsi:
    It corresponds to European RoHS directive, EU directive (CE marking).Miniaturization and weight saving is realized by integration of motor part and pump part.Connection of conductors is fixed to the terminal block.50/60Hz dual purpose.Mechanical seal-less construction makes it resistant to chips etc.
  17. TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp9.999.900

    TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
    atribut:
    • Foreign Objects Passage Diameter (mm): 35
  18. Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)
    Mulai

    Rp13.999.900

    Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)
    Deskripsi:
    NM flanged - 50 HzClose-Coupled centrifugal pumps with Flange end connections.Standard MOC
    atribut:
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
    • Impeller: Brass / Cast Iron
  19. SAER Pump Centrifugal Single Stage (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    SAER Pump Centrifugal Single Stage (Pompa Sentrifugal)
    atribut:
    • Frequency (Hz): 50
    • Dimension L3 (mm): 50
    • Dimensions f (mm): 360
    • Thread Size: M16
Daftar Harga Mechanical Seal Centrifugal Pump Terbaru November 2026
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp6.599.900
DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)Rp4.299.900
ARGAL Pump Centrifugal Thermoplastic TMB Series (Pompa Sentrifugal)Rp5.099.900
Wasser Pump Submersible (Pompa Celup)Rp669.900
Latty Double Mechanical SealRp62.999.900
Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)Rp5.999.900
Shimge Pump Centrifugal Horizontal Multistage (Pompa Sentrifugal)Rp4.299.900
HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Rp4.799.900
Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia)Rp17.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)